Zoro Homepage

Home Plate, 16 in W, White

  • Mfr # 95

  • Zoro # G710724255


product price: $21.69
/ea

Key Features

Material
Rubber
Product Type
Home Plate
Color
White
Includes
(3) Metal Spikes
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95
Zoro #
G710724255
UPC #
710858001462
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 in
Overall Length
17 in
Overall Width
16 in

Details

Item
Home Plate
Material
Rubber
Product Type
Home Plate
Color
White
Includes
(3) Metal Spikes
Base Style
Single Base

Description

Home Plate, Product Type Home Plate, Base Style Single Base, Color White, Material Rubber, Overall Length 17 in, Overall Height 1 in, Overall Width 16 in, Includes (3) Metal Spikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.