Zoro Homepage

Home Plate, 5.17 lb., Rubber

  • Mfr # 96

  • Zoro # G3111081


product price: $18.69
/ea

Key Features

Size
16 in x 17 in x 1 in
Material
Rubber
Product Type
Home Plate
Weight
5.17 lb
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96
Zoro #
G3111081
UPC #
710858001479
Country of Origin
Taiwan, Province of China

Dimensions

Size
16 in x 17 in x 1 in
Overall Height
1 in
Overall Length
17 in
Overall Width
16 in

Details

Item
Home Plate
Material
Rubber
Product Type
Home Plate
Weight
5.17 lb
Color
White
Features
Anti-Slip Waffle Bottom
Base Style
Single Base

Description

Home Plate, Product Type Home Plate, Base Style Single Base, Color White, Material Rubber, Overall Length 17 in, Overall Height 1 in, Overall Width 16 in, Features Anti-Slip Waffle Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.