Shop CHAMPION SPORTS

HT6 28.5 in. Weighted Basketball Trainer; Black

  • Mfr # HT6
  • Zoro # G203680310

product price: 
$
51.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HT6
Zoro #
G203680310
UPC #
710858004746
Country of Origin
China

Description

Leading your team to greatness takes practice. That’s why we offer the intermediate size Champion Sports Weighted Basketball Trainer. At 2.25lbs, this composition rubber cover training basketball will help take your players to the next level.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Composition rubber cover
  • Heavy rubber basketball trainer
  • Intermediate size
  • Weight 2.25 lbs
Specifications
  • Color: Black
  • Diameter: 28.5"
  • Weight: 2.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.