Zoro Homepage

Inflating Pump, 6.5 lb., Plastic, Size 8in

  • Mfr # EP1500

  • Zoro # G2438926


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Weight
6.5 lb
Material
Plastic
Features
1/4 HP Compressor
Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP1500
Zoro #
G2438926
UPC #
710858011539
Country of Origin
China

Dimensions

Size
8 in
Overall Length
8 in
Power Cord Length
8 ft

Details

Voltage
120 V
Weight
6.5 lb
Material
Plastic
Item
Pump
Features
1/4 HP Compressor
Includes
3-Pronged Power Cord, Hose, Needle, Pressure Gauge
Color
Blue
Product Type
Pump
Compatible Receiver
Balls
Pump Mechanism
Motorized Pump
Maximum Inflation Pressure
125 psi

Description

Pump, Product Type Pump, Pump Mechanism Motorized Pump, Voltage 120 V, Color Blue, Maximum Inflation Pressure 125 psi, Compatible Receiver Balls, Material Plastic, Overall Length 8 in, Features 1/4 HP Compressor, Power Cord Length 8 ft, Includes 3-Pronged Power Cord, Hose, Needle, Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.