Intermediate Composite Basketball, Size 6
Mfr # SB1030
Zoro # G3111188
product price: $23.19
/eaKey Features
Material
Composite
Color
Brown
Indoor/Outdoor
Indoor, Outdoor
Size
6
Meets
High School and NCAA Specifications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB1030
Zoro #
G3111188
UPC #
710858008683
Country of Origin
China
Dimensions
Size
6
Details
Item
Basketball
Material
Composite
Color
Brown
Indoor/Outdoor
Indoor, Outdoor
Meets
High School and NCAA Specifications
Standards
NFHS, NCAA
Circumference
28 1/2 in
Product Type
Basketball
Description
Basketball, Product Type Basketball, Standards NFHS, NCAA, Color Brown, Material Composite, Overall Length Not Applicable, Indoor/Outdoor Indoor, Outdoor, Overall Height Not Applicable, Circumference 28 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.