Zoro Homepage

Lacrosse Trainer, 360 in W, Polyethylene

  • Mfr # lbs1030

  • Zoro # G310724051


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Overall Width
360 in
Overall Height
120 in
Folded Depth
120 in
Overall Depth
360 in
Net Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
lbs1030
Zoro #
G310724051
UPC #
710858024898
Country of Origin
China

Dimensions

Overall Width
360 in
Overall Height
120 in
Folded Depth
120 in
Overall Depth
360 in

Details

Item
Lacrosse Trainer
Net Color
Black
Product Type
Lacrosse Trainer
Assembly
Unassembled
Includes Grounding Spikes
No Spikes
Net Material
Polyethylene
Frame Color
Blue
Frame Material
Steel

Description

Lacrosse Trainer, Product Type Lacrosse Trainer, Net Color Black, Frame Material Steel, Frame Color Blue, Net Material Polyethylene, Overall Height 120 in, Overall Width 360 in, Overall Depth 360 in, Includes Grounding Spikes No Spikes, Folded Depth 120 in, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.