Shop CHAMPION SPORTS

LG85 16.5 in. Single Knee Umpire Leg Guard ; Black

  • Mfr # LG85
  • Zoro # G803680475

product price: 
$
83.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LG85
Zoro #
G803680475
UPC #
710858005477
Country of Origin
China

Description

Keep your legs safe from wild pitches and foul balls with the Champion Sports Pro Adult Single Knee Baseball Shin Guards. These shin guards provide maximum flexibility and movement with contoured wraparound padding. The double panel knee offers excellent protection while crouched behind the plate.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Adult pro model
  • Single knee
Specifications
  • Color: Black
  • Dimension: 22" x 7" x 5"
  • Length: 16.5"
  • Weight: 5.17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.