5.56 in. Surface Mount Baseball Foul Pole

  • Mfr # BSPOLE-30SM
  • Zoro # G624185388
product price: 
$
19,182.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSPOLE-30SM
Zoro #
G624185388
UPC #
-
Country of Origin
China

Description

Surface Mount Baseball Foul Pole Features Complete your baseball field with our premium line of Baseball Foul Poles!. Poles are constructed of heavy-duty galvanized steel and include an 18 wide steel mesh wing panel. Entire unit is galvanized and powder-coated in optic yellow for maximum durability and protection in outdoor settings. Poles are in 3-1/2 and 5-9/16 O.D. and 12’, 15’, 20’, and 30’ heights to meet the needs and budget requirements of your organization. Pole heights shown below are measured from ground level to top of pole; inground poles will be longer for mounting in concrete footing. Ground sleeves are at an additional cost for inground ( P) models; ground sleeves must be ordered with poles to ensure correct factory modification. Specifications Polo O.D.: 5.56 in. Pole Height: 30 in. Wing Panel Size: 18' L x 18 in W. Weight: 1078 lbs.

Ratings & reviews