Shop CHAMPION SPORTS

LG87 Professional Umpire Leg Guard; Black

  • Mfr # LG87
  • Zoro # G903680580

product price: 
$
167.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LG87
Zoro #
G903680580
UPC #
710858017555
Country of Origin
China

Description

The Champion Sports Professional Baseball Leg Guards offer exceptional safety without compromising flexibility or comfort. The size of each leg guard can be adjusted from 15" to 18"-even the knee cap is adjustable-providing the best fit possible! The contoured wraparound padding is removable, allowing you to wash the shin, knee and foot liner, and these leg guards fit comfortably under any pant leg.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • fits under any pant leg
  • Adjustable knee cap
  • Removable and washable shin, knee and foot liner
  • Size can be adjusted from 15" to 18" Long
Specifications
  • Color: Black
  • Dimension: 28" x 10" x 9"
  • Weight: 4.17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.