Zoro Homepage

Licorice 16ft Speed Rope, PK6

  • Mfr # SPR16

  • Zoro # G1421571


product price: $35.69
/pk 6, $5.95/ea

Key Features

Color
Assorted
Material
Plastic
Includes
6 speed rope
Recommended Grade
Grade K+
Recommended Age
5+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR16
Zoro #
G1421571
UPC #
194629041848
Country of Origin
China

Details

Color
Assorted
Material
Plastic
Includes
6 speed rope
Recommended Grade
Grade K+
Recommended Age
5+ Years

Description

The Champion Sports Licorice Ropes are designed for speed jumping and feature a molded plastic handle for an easy grip. These Licorice Ropes are incredibly fast, durable, and offer great value. They are available in a variety of lengths to accommodate all jumpers. Pack of 6 in assorted colors (no color choice).
• 16' L
• 6 colors available (no color choice)
• Contoured Orange handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.