Zoro Homepage

Lockable Ball, Storage Locker, Up to 30

  • Mfr # LBCXX

  • Zoro # G7129818


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
For Use With
Basketballs, Playground Balls, Soccer Balls
Overall Length
42 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBCXX
Zoro #
G7129818
UPC #
710858017517
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
42 in
Overall Width
24 in
Overall Height
30 in

Details

Item
Ball Locker
Color
Black
Material
Steel
For Use With
Basketballs, Playground Balls, Soccer Balls
Capacity
(30) Basketballs, (30) Playground Balls, (30) Soccer Balls
Assembly
Unassembled
Product Type
Ball Locker

Description

Ball Locker, Color Black, Product Type Ball Locker, Material Steel, For Use With Basketballs, Playground Balls, Soccer Balls, Overall Width 24 in, Overall Length 42 in, Assembly Unassembled, Overall Height 30 in, Capacity (30) Basketballs, (30) Playground Balls, (30) Soccer Balls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.