Zoro Homepage

Medicine Ball, 6 lb, Blue

  • Mfr # prm6

  • Zoro # G310718579


product price: $53.39
/ea

Key Features

Weight
6 lb
Product Type
Medicine Ball
Coating
Rubber
Weight Shape
Round
Weight Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
prm6
Zoro #
G310718579
UPC #
710858022016
Country of Origin
Taiwan, Province of China

Dimensions

Weight Diameter
9 in

Details

Color
Blue
Item
Medicine Ball
Weight
6 lb
Product Type
Medicine Ball
Coating
Rubber
Weight Shape
Round
Core Material
Air

Description

Medicine Ball, Product Type Medicine Ball, Color Blue, Handle Material Not Applicable, Weight 6 lb, Weight Diameter 9 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Rubber, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Air, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.