Medicine Ball, 6 lb, Orange
Mfr # rpx6
Zoro # G010718626
product price: $48.89
/eaKey Features
Weight
6 lb
Core Material
Synthetic Leather
Weight Diameter
14 in
Coating
Vinyl
Product Type
Medicine Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
rpx6
Zoro #
G010718626
UPC #
710858025765
Country of Origin
Pakistan
Dimensions
Weight Diameter
14 in
Details
Color
Orange
Item
Medicine Ball
Weight
6 lb
Core Material
Synthetic Leather
Coating
Vinyl
Product Type
Medicine Ball
Weight Shape
Round
Description
Medicine Ball, Product Type Medicine Ball, Color Orange, Handle Material Not Applicable, Weight 6 lb, Weight Diameter 14 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Vinyl, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Synthetic Leather, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.