Medicine Ball, 7 lb, Green
Mfr # gm7
Zoro # G310718586
product price: $26.89
/eaKey Features
Color
Green
Weight
7 lb
Weight Diameter
7 in
Core Material
Gel
Product Type
Medicine Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
gm7
Zoro #
G310718586
UPC #
710858015353
Country of Origin
Thailand
Dimensions
Weight Diameter
7 in
Details
Color
Green
Item
Medicine Ball
Weight
7 lb
Core Material
Gel
Product Type
Medicine Ball
Coating
Vinyl
Weight Shape
Round
Description
Medicine Ball, Product Type Medicine Ball, Color Green, Handle Material Not Applicable, Weight 7 lb, Weight Diameter 7 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Vinyl, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Gel, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.