Medicine Ball, 8 lb, Purple
Mfr # gm8
Zoro # G810718529
product price: $41.29
/eaKey Features
Weight
8 lb
Weight Shape
Round
Weight Diameter
8 1/2 in
Core Material
Gel
Product Type
Medicine Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
gm8
Zoro #
G810718529
UPC #
710858015360
Country of Origin
Thailand
Dimensions
Weight Diameter
8 1/2 in
Details
Color
Purple
Item
Medicine Ball
Weight
8 lb
Weight Shape
Round
Core Material
Gel
Product Type
Medicine Ball
Coating
Vinyl
Description
Medicine Ball, Product Type Medicine Ball, Color Purple, Handle Material Not Applicable, Weight 8 lb, Weight Diameter 8 1/2 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Vinyl, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Gel, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.