Zoro Homepage

Mesh Equipment Bag, 0.46 lb., Nylon Mesh

  • Mfr # MB20

  • Zoro # G3111075


product price: $5.99
/ea

Key Features

Material
Nylon
Color
White
Features
Drawstring Cord, ID Tag, Lock
Weight
0.46 lb
Product Type
Mesh Equipment Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB20
Zoro #
G3111075
UPC #
710858005750
Country of Origin
China

Details

Item
Mesh Equipment Bag
Material
Nylon
Color
White
Features
Drawstring Cord, ID Tag, Lock
Weight
0.46 lb
Product Type
Mesh Equipment Bag

Description

Mesh Equipment Bag, Product Type Mesh Equipment Bag, Material Nylon, Color White, Size Not Applicable, Features Drawstring Cord, ID Tag, Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.