Zoro Homepage

Mini Tennis Net, 10ft Wx3ft H, w/Case

  • Mfr # MTNSET

  • Zoro # G7161248


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case
Features
Lightweight Steel Construction for Indoor/Outdoor Play
Overall Height
30 in
Overall Width
120 in
Product Type
Mini Tennis Net
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTNSET
Zoro #
G7161248
UPC #
710858017098
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
30 in
Overall Width
120 in

Details

Item
Mini Tennis Net
Includes
Carrying Case
Features
Lightweight Steel Construction for Indoor/Outdoor Play
Product Type
Mini Tennis Net
Includes Referee Stand
No Referee Stand

Description

Mini Tennis Net, Product Type Mini Tennis Net, Overall Height 30 in, Overall Width 120 in, Includes Referee Stand No Referee Stand, Includes Carrying Case, Features Lightweight Steel Construction for Indoor/Outdoor Play

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.