Zoro Homepage

Official Olympic VolleyBall Net, 32ft

  • Mfr # VN700

  • Zoro # G7073836


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Includes
Headband Top and Bottom
Construction
2.5 in Wide Headband Top and Bottom, 3 mm Knotless Nylon Netting
Features
Durable Rip-Resistant 3 mm Knotless Nylon Netting
Overall Width
32 ft
Overall Height
37 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN700
Zoro #
G7073836
UPC #
710858010921
Country of Origin
China

Dimensions

Overall Width
32 ft
Overall Height
37 1/2 in

Details

Item
Volleyball Net
Includes
Headband Top and Bottom
Construction
2.5 in Wide Headband Top and Bottom, 3 mm Knotless Nylon Netting
Features
Durable Rip-Resistant 3 mm Knotless Nylon Netting
Product Type
Volleyball Net

Description

Volleyball Net, Product Type Volleyball Net, Overall Height 37 1/2 in, Overall Width 32 ft, Construction 2.5 in Wide Headband Top and Bottom, 3 mm Knotless Nylon Netting, Includes Headband Top and Bottom, Features Durable Rip-Resistant 3 mm Knotless Nylon Netting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.