Zoro Homepage

P230 16 in. Armor Style Chest Protector, Black

  • Mfr # P230

  • Zoro # G803974253


product price: $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P230
Zoro #
G803974253
UPC #
710858028438
Country of Origin
China

Description

The Armor Style Chest Protector is the newest offering from Champion Sports for umpire safety. This 3mm molded armor with full shoulder coverage is contoured for a fit that hugs the body without compromising range of motion. This model features DryTek mesh for wicking away moisture, and EverCleanTM pads that resist bacteria, mold and mildew. The chest protector is fit with a five point adjustable harness, and has quick release clips.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • 3mm Molded armor
  • Contoured for a close fit
  • Ultimate protection without compromising movement
  • DryTek mesh wicks away moisture
  • Five point harness with quick release clips
Specifications
  • Color: Black
  • Dimension: 25" x 23" x 3"
  • Length: 16"
  • Weight: 2.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.