Shop CHAMPION SPORTS

PBMSET 14 in. Poly Base Marker Set; Multicolor - Set of 6

  • Mfr # PBMSET
  • Zoro # G103986642

product price: 
$
51.85
/ea

Key Features

Material
Vinyl
Features
Tear Resistant, Rip Resistant
Color
Green, Royal Blue, Orange, Red, Purple, Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBMSET
Zoro #
G103986642
UPC #
710858013373
Country of Origin
China

Details

Material
Vinyl
Item
Field Marker Spot
Features
Tear Resistant, Rip Resistant
Color
Green, Royal Blue, Orange, Red, Purple, Yellow

Description

These versatile Champion Sports Poly Base Markers can be used for a variety of drills and games. They are great for setting up training stations in gym class or teaching court positioning without the risk of injury or obstruction. Made of non-skid vinyl that won’t tear or rip.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • 12" Square poly base marker set
  • Set of 6
Specifications
  • Color: Green, Orange, Purple, Red, Royal Blue and Yellow
  • Size: 12" x 12"
  • Weight: 4 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.