PBN1000 On Court & Off Court Pickleball Net with Wheels

  • Mfr # PBN1000
  • Zoro # G704033929
product price: 
$
753.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PBN1000
Zoro #
G704033929
UPC #
-
Country of Origin
China

Description

With the Portable Pickleball Net with Wheels, players can enjoy pickleball on any flat surface. It includes 4" locking wheels for easy portability. The OnCourt OffCourt's portable Pickleball Net system is well constructed, sets up quickly, easy to assemble and comes with a strong zippered nylon bag with organizing compartments for handy storage. Center-strap design maintains consistent height along the net. Adjustment straps on net edges provide excellent net tension. Fast and easy to assemble. Made from heavy 420D nylon, our PickleNet Deluxe bag with wheels features a durable zipper, carry straps, and internal sections to make portable net storage easier than ever.

Features
  • Oval tubing for faster set up and automatic alignment of the center frame
  • Portable Net Systems are designed for either indoor or outdoor use
  • Poweder coated, weather-resistant polyester paint prevents rusting
  • 18' Long net or 22'W x 34"H at center
  • Adjustable net tension
  • Center support wheel locking 4 inch wheels
  • Nylon duffle bag with wheels included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews