6.62 in. Outer Diameter Front Mount Adjustable Straight Post
- Mfr # AABS65
- Zoro # G924192567
product price:Â
$
3,847.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AABS65
- Zoro #
- G924192567
- UPC #
- -
- Country of Origin
- China
Description
Outer Diameter Front Mount Adjustable Straight Post Features Gared Outdoor Posts are offered in several styles, sizes, and safe play zones to fit your facility's needs. Posts are formed from heavy wall galvanized steel for superior protection against weather elements. Each post is approximately 13' tall, with 3' to be installed in a 4' x 2' concrete footing to ensure long-lasting post stability. 5-9/16 in and 6-5/8 in O.D. posts are comprised of Schedule 40 steel, providing unmatched strength and durability to the units. All posts contain a backboard mounting plate welded to post end for hassle-free attachment to most backboards. Powder-coated posts - please call for quotation. PPWR Series post padding is optional and recommended for safety.. Specifications Extension Length: 6'. Size: 6.62 in. Weight: 387 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.