Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Physical Education Kit with Seven Balls, 14 Jump Ropes, Assorted

  • Mfr # UPGSET2

  • Zoro # G5634265


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
rubber, nylon, plastic
Color
Multi
Recommended Age
8+ Years
Recommended Grade
3+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPGSET2
Zoro #
G5634265
UPC #
710858018309
Country of Origin
China

Details

Material
rubber, nylon, plastic
Color
Multi
Recommended Age
8+ Years
Recommended Grade
3+

Description

Provides the equipment for basketball soccer kickball dodge ball volleyball and other games in one simple package. Offers a seemingly endless combination of games and exercises. Perfect for use during practice for warm-ups or even for game time. Set includes a volleyball, two 8.5" diameter playground balls, two soccer balls, two basketballs, two 10" jump ropes, two 12" jump ropes, two 16" segmented jump ropes, four 7" segmented jump ropes and four 8" segmented jump ropes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.