Pickleball Paddle
Mfr # EDGE100
Zoro # G610742113
product price: $21.89
/eaKey Features
Racket/Paddle Grip Material
Soft EVA
Racket/Paddle Color
Black/Blue
Racket/Paddle Thickness
1 in
Racket/Paddle Length
20 in
Product Type
Pickleball Paddle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDGE100
Zoro #
G610742113
UPC #
710858032206
Country of Origin
China
Dimensions
Racket/Paddle Thickness
1 in
Racket/Paddle Length
20 in
Handle Length
4 3/4 in
Racket/Paddle Width
8 in
Details
Item
Pickleball Paddle
Racket/Paddle Grip Material
Soft EVA
Racket/Paddle Color
Black/Blue
Product Type
Pickleball Paddle
Racket/Paddle Material
Plywood
Racket/Paddle Edge Material
Plastic
Indoor/Outdoor
Indoor, Outdoor
Description
Pickleball Paddle, Ball Color Not Applicable, Ball Diameter Not Applicable, Ball Material Not Applicable, Handle Length 4 3/4 in, Indoor/Outdoor Indoor, Outdoor, Number of Balls Not Applicable, Product Type Pickleball Paddle, Racket/Paddle Color Black/Blue, Racket/Paddle Edge Material Plastic, Racket/Paddle Grip Material Soft EVA, Racket/Paddle Length 20 in, Racket/Paddle Material Plywood, Racket/Paddle Thickness 1 in, Racket/Paddle Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.