Zoro Homepage

Pickleball Paddle Set

  • Mfr # EDGESET100

  • Zoro # G310742109


product price: $46.19
/pk 4, $11.55/ea

Key Features

Ball Color
Yellow
Ball Diameter
2 7/8 in
Ball Material
Plastic
Racket/Paddle Edge Material
Plastic
Racket/Paddle Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDGESET100
Zoro #
G310742109
UPC #
710858032213
Country of Origin
China

Dimensions

Ball Diameter
2 7/8 in
Racket/Paddle Length
20 in
Handle Length
4 3/4 in
Racket/Paddle Thickness
1 in
Racket/Paddle Width
8 in

Details

Item
Pickleball Paddle Set
Ball Color
Yellow
Ball Material
Plastic
Racket/Paddle Edge Material
Plastic
Racket/Paddle Grip Material
Soft EVA
Indoor/Outdoor
Indoor, Outdoor
Racket/Paddle Material
Plywood
Racket/Paddle Color
Black/Blue
Number of Balls
2
Product Type
Pickleball Paddle Set

Description

Pickleball Paddle Set, Ball Color Yellow, Ball Diameter 2 7/8 in, Ball Material Plastic, Handle Length 4 3/4 in, Indoor/Outdoor Indoor, Outdoor, Number of Balls 2, Product Type Pickleball Paddle Set, Racket/Paddle Color Black/Blue, Racket/Paddle Edge Material Plastic, Racket/Paddle Grip Material Soft EVA, Racket/Paddle Length 20 in, Racket/Paddle Material Plywood, Racket/Paddle Thickness 1 in, Racket/Paddle Width 8 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.