Zoro Homepage

Pickleball Set, Yellow

  • Mfr # PB6OTDSET

  • Zoro # G410742108


product price: $14.29
/pk 6, $2.38/ea

Key Features

Overall Diameter
2 7/8 in
Material
Plastic
Indoor/Outdoor
Outdoor
Product Type
Pickleball Set
Standards
Official Size and Weight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB6OTDSET
Zoro #
G410742108
UPC #
710858031193
Country of Origin
China

Dimensions

Overall Diameter
2 7/8 in

Details

Item
Pickleball Set
Material
Plastic
Indoor/Outdoor
Outdoor
Product Type
Pickleball Set
Standards
Official Size and Weight
Color
Yellow

Description

Pickleball Set, Product Type Pickleball Set, Standards Official Size and Weight, Color Yellow, Material Plastic, Overall Length Not Applicable, Overall Diameter 2 7/8 in, Indoor/Outdoor Outdoor, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.