Plastic Bat Set, PK 6
Mfr # bb27set
Zoro # G110769191
product price: $44.79
/pk 6, $7.47/eaKey Features
Product Type
Baseball Bat Set
Bat Length
24 in
Number of Bats
6
Bat Diameter
3 1/2 in
Bat Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
bb27set
Zoro #
G110769191
UPC #
710858024034
Country of Origin
China
Dimensions
Bat Length
24 in
Bat Diameter
3 1/2 in
Details
Item
Baseball Bat Set
Product Type
Baseball Bat Set
Number of Bats
6
Bat Material
Plastic
Number of Balls
0
Bat Color
Green/Orange/Purple/Red/Royal Blue/Yellow
Description
Baseball Bat Set, Product Type Baseball Bat Set, Number of Bats 6, Number of Balls 0, Ball Color Not Applicable, Ball Diameter Not Applicable, Ball Material Not Applicable, Bat Color Green/Orange/Purple/Red/Royal Blue/Yellow, Bat Length 24 in, Bat Diameter 3 1/2 in, Bat Material Plastic, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.