Zoro Homepage

Plastic Disc, 125g, Assorted Colors, PK6

  • Mfr # FD125

  • Zoro # G4861220


product price: $29.15
/pk 6, $4.86/ea

Key Features

Includes
6 discs
Recommended Age
7+ Years
Recommended Grade
Grade 2+
Material
Plastic
Color
Red, Yellow, Royal Blue, Green, Orange, Purple (No Color Choice)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD125
Zoro #
G4861220
UPC #
194629042043
Country of Origin
Taiwan, Province of China

Details

Includes
6 discs
Recommended Age
7+ Years
Recommended Grade
Grade 2+
Material
Plastic
Color
Red, Yellow, Royal Blue, Green, Orange, Purple (No Color Choice)

Description

The Champion Sports Competition Plastic Discs are just what you need for a competitive or recreational game of Frisbee! Play in the yard, at the beach, at the park, or with your dog. Each 125 gram plastic disc comes in assorted colors (no color choice). Sold as a pack of 6 discs.
• Competition plastic disc
• 125 Gram
• Red, Yellow, Royal Blue, Green, Orange and Purple
• Cannot specify color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.