Zoro Homepage

Plastic Segmented Jump Rope 8ft, Yellow + White, PK6

  • Mfr # PR8

  • Zoro # G1421276


product price: $32.95
/pk 6, $5.49/ea

Key Features

Color
Yellow, White
Weight
3.68 oz
Material
Plastic
Includes
6 plastic jump ropes
Recommended Age
5+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR8
Zoro #
G1421276
UPC #
194629041909
Country of Origin
China

Details

Color
Yellow, White
Weight
3.68 oz
Material
Plastic
Includes
6 plastic jump ropes
Recommended Age
5+ Years
Recommended Grade
Grade K+

Description

The Champion Sports Segmented Jump Rope provides a fun recreational or P.E. activity for kids, and great cardiovascular and fitness benefits for adults! The sound of the beads hitting the floor helps teach rhythm, and these ropes are available in a variety of lengths to accommodate all jumpers. Plastic segmented. Size: 8'. Yellow/White. Sold as a pack of 6 Jump ropes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.