Playground Activity Set, PK 21
Mfr # upgset2
Zoro # G910718542
product price: $136.99
/pk 21, $6.52/ea
Free Shipping & Returns
Key Features
Ball Diameter
8 1/4 in, 8 1/2 in, 13 1/2 in, 15 in
Jump Rope Length
7 ft, 8 ft, 10 ft, 12 ft, 16 ft
Includes Carrying Bag
Carrying Bag Included
Number of Balls
7
Product Type
Playground Activity Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
upgset2
Zoro #
G910718542
UPC #
710858018309
Country of Origin
China
Dimensions
Ball Diameter
8 1/4 in, 8 1/2 in, 13 1/2 in, 15 in
Jump Rope Length
7 ft, 8 ft, 10 ft, 12 ft, 16 ft
Details
Item
Playground Activity Kit
Includes Carrying Bag
Carrying Bag Included
Number of Balls
7
Product Type
Playground Activity Kit
Balls Included
(1) Playground Ball, (2) Basketballs, (2) Soccer Balls, (2) Volleyball
Jump Ropes Included
(2) 10 ft Segmented Jump Ropes, (2) 12 ft Double Dutch Jump Ropes, (2) 16 ft Segmented Jump Ropes, (4) 7 ft Segmented Jump Ropes, (4) 8 ft Segmented Jump Ropes
Number of Jump Ropes
14
Description
Playground Activity Kit, Ball Diameter 8 1/4 in, 8 1/2 in, 13 1/2 in, 15 in, Balls Included (1) Playground Ball, (2) Basketballs, (2) Soccer Balls, (2) Volleyball, Jump Rope Length 7 ft, 8 ft, 10 ft, 12 ft, 16 ft, Jump Ropes Included (2) 10 ft Segmented Jump Ropes, (2) 12 ft Double Dutch Jump Ropes, (2) 16 ft Segmented Jump Ropes, (4) 7 ft Segmented Jump Ropes, (4) 8 ft Segmented Jump Ropes, Number of Balls 7, Number of Jump Ropes 14, Product Type Playground Activity Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.