Playground Ball/Dodgeball Set, 10 in Dia

  • Mfr # px10set

  • Zoro # G610718507


product price: $67.69
/pk 6, $11.28/ea

Key Features

Indoor/Outdoor
Outdoor
Material
Rubber
Color
Blue, Green, Orange, Purple, Red, Yellow
Product Type
Playground Ball/Dodgeball Set
Overall Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
px10set
Zoro #
G610718507
UPC #
710858023457
Country of Origin
Thailand

Dimensions

Overall Diameter
10 in

Details

Item
Playground Ball/Dodgeball Set
Indoor/Outdoor
Outdoor
Material
Rubber
Color
Blue, Green, Orange, Purple, Red, Yellow
Product Type
Playground Ball/Dodgeball Set

Description

Playground Ball/Dodgeball Set, Product Type Playground Ball/Dodgeball Set, Standards Not Applicable, Color Blue, Green, Orange, Purple, Red, Yellow, Material Rubber, Overall Length Not Applicable, Overall Diameter 10 in, Indoor/Outdoor Outdoor, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.