Plyo Box, Steel, Black; Red

  • Mfr # pxb30

  • Zoro # G010718589


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Color
Black, Red
Features
Rubber-Coated, Slip-Resistant, Angled Legs for Stability
Platform Width
24 in
Weight Capacity - Maximum
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
pxb30
Zoro #
G010718589
UPC #
710858020104
Country of Origin
Taiwan, Province of China

Dimensions

Platform Width
24 in
Box Width
17 in
Platform Thickness
1 in
Box Height
30 in
Platform Length
24 in
Box Length
17 in

Details

Frame Material
Steel
Color
Black, Red
Item
Plyo Box
Features
Rubber-Coated, Slip-Resistant, Angled Legs for Stability
Weight Capacity - Maximum
350 lb
Product Type
Plyo Box
Platform Material
Steel

Description

Plyo Box, Box Height 30 in, Box Length 17 in, Box Width 17 in, Color Black, Red, Frame Material Steel, Platform Length 24 in, Platform Material Steel, Platform Thickness 1 in, Platform Width 24 in, Product Type Plyo Box, Weight Capacity - Maximum 350 lb, Features Rubber-Coated, Slip-Resistant, Angled Legs for Stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.