PN100 Four Player Table Tennis Table Set
- Mfr # PN100
- Zoro # G804034086
Key Features
Specifications
Product Information
- MFR #
- PN100
- Zoro #
- G804034086
- UPC #
- 710858007020
- Country of Origin
- China
Details
- Item
- Table Tennis Kit
- Features
- Lightweight, 5-ply
- Includes
- (4) Paddles, (3) 40 mm Table Tennis Balls
- Material
- Rubber
Description
The Champion Sports Four Player Table Tennis Set includes everything you need for a recreational game of table tennis. This set includes one tie on net with metal posts that clamp onto a standard size table, four paddles, and three table tennis balls. Great for a game of two on two!
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Four player table tennis table set
- 4 paddles
- 3 table tennis balls
- Dimension: 11" x 1" x 13"
- Weight: 2.4 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.