Zoro Homepage

Poly Bat Set, PK 6

  • Mfr # ub30set

  • Zoro # G610769172


product price: $41.99
/pk 6, $7.00/ea

Key Features

Product Type
Baseball Bat Set
Number of Bats
6
Number of Balls
0
Bat Color
Green/Orange/Purple/Red/Royal Blue/Yellow
Bat Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ub30set
Zoro #
G610769172
UPC #
710858022191
Country of Origin
China

Dimensions

Bat Length
30 in

Details

Item
Baseball Bat Set
Product Type
Baseball Bat Set
Number of Bats
6
Number of Balls
0
Bat Color
Green/Orange/Purple/Red/Royal Blue/Yellow
Bat Material
Plastic

Description

Baseball Bat Set, Product Type Baseball Bat Set, Number of Bats 6, Number of Balls 0, Ball Color Not Applicable, Ball Diameter Not Applicable, Ball Material Not Applicable, Bat Color Green/Orange/Purple/Red/Royal Blue/Yellow, Bat Length 30 in, Bat Material Plastic, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.