Pro Double First Base, w/Steel Anchors
Mfr # M175
Zoro # G7048030
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber
Product Type
Double First Base
Color
Orange, White
Includes
Rubber Base Plugs, Steel Ground Anchors
Features
One-Piece Molded Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M175
Zoro #
G7048030
UPC #
710858005620
Country of Origin
China
Dimensions
Overall Width
15 in
Overall Length
30 in
Overall Height
2 1/2 in
Details
Item
Double First Base
Material
Rubber
Product Type
Double First Base
Color
Orange, White
Includes
Rubber Base Plugs, Steel Ground Anchors
Features
One-Piece Molded Rubber
Base Style
Double Base
Description
Double First Base, Product Type Double First Base, Base Style Double Base, Color Orange, White, Material Rubber, Overall Length 30 in, Overall Height 2 1/2 in, Overall Width 15 in, Features One-Piece Molded Rubber, Includes Rubber Base Plugs, Steel Ground Anchors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.