Pro Dry Line Marker, 25lb Capacity, Steel

  • Mfr # LMD25

  • Zoro # G7044637


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum, Steel, Rubber
Overall Height
17 in
Overall Width
13 in
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMD25
Zoro #
G7044637
UPC #
710858021941
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
17 in
Overall Width
13 in
Overall Length
18 in
Line Width - Minimum
2 in
Line Width - Maximum
2 in
Wheel Diameter
8 in
Adjustable Line Width
Fixed Line Width

Details

Item
Field Line Marker
Color
Silver
Material
Aluminum, Steel, Rubber
Number of Wheels
2
Includes Hopper Lid
No Lid
Includes Shutoff Handle
Shutoff Handle Included
Product Type
Field Line Marker
Assembly
Assembled
Hopper Capacity
25 lb

Description

Field Line Marker, Adjustable Line Width Fixed Line Width, Color Silver, Hopper Capacity 25 lb, Line Width - Maximum 2 in, Line Width - Minimum 2 in, Material Aluminum, Steel, Rubber, Number of Wheels 2, Overall Height 17 in, Overall Length 18 in, Overall Width 13 in, Product Type Field Line Marker, Wheel Diameter 8 in, Assembly Assembled, Includes Hopper Lid No Lid, Includes Shutoff Handle Shutoff Handle Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.