Recreational Indoor Pickleball Set, 6 Per Set, 2PK

  • Mfr # PB6INDSET

  • Zoro # G812511340


product price:  $29.29
/pk 12, $2.44/ea

Key Features

Material
Plastic
Color
Yellow
Includes
12 Pickleballs
Recommended Age
12+ years
Recommended Grade
Grade 7+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB6INDSET
Zoro #
G812511340
UPC #
194629121281
Country of Origin
China

Details

Material
Plastic
Color
Yellow
Includes
12 Pickleballs
Recommended Age
12+ years
Recommended Grade
Grade 7+

Description

The Recreational Indoor Pickleball Set are superior balls made for the up-and-coming sport of pickleball. This indoor pickleball is engineered with the best PE material and seamless design allows for unlimited hours of aggressive game-play. The precisely drilled holes allow for a balanced flight pattern. The weight and size are ideal for a perfect game on indoor courts. Each set includes 6 pickleballs. Sold as 2 sets for a total of 12 pickleballs.


  • 6 per set, sold as 2 sets, 12 official size pickleballs total
  • 26 gram weight
  • Ideal for players of all skill levels
  • Indoor use
  • 74 mm diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.