Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Flag, PK 12

  • Mfr # FFB2GN

  • Zoro # G310769205


product price: $19.89
/pk 12, $1.66/ea

Key Features

Material
Vinyl
Color
Green
Overall Width
2 in
Overall Length
14 1/2 in
Compatible Manufacturer Part Number
FFB1GN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFB2GN
Zoro #
G310769205
UPC #
710858004029
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Length
14 1/2 in

Details

Material
Vinyl
Color
Green
Item
Replacement Flag
Compatible Manufacturer Part Number
FFB1GN

Description

Replacement Flag, Color Green, Compatible Grainger Part Number 817JL8, Compatible Manufacturer Part Number FFB1GN, Material Vinyl, Overall Length 14 1/2 in, Overall Width 2 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.