Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Flag, PK 12

  • Mfr # FFB2RD

  • Zoro # G210769244


product price: $19.89
/pk 12, $1.66/ea

Key Features

Material
Vinyl
Color
Red
Compatible Manufacturer Part Number
FFB1RD
Overall Length
14 1/2 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFB2RD
Zoro #
G210769244
UPC #
710858004036
Country of Origin
China

Dimensions

Overall Length
14 1/2 in
Overall Width
2 in

Details

Material
Vinyl
Color
Red
Item
Replacement Flag
Compatible Manufacturer Part Number
FFB1RD

Description

Replacement Flag, Color Red, Compatible Grainger Part Number 817JL9, Compatible Manufacturer Part Number FFB1RD, Material Vinyl, Overall Length 14 1/2 in, Overall Width 2 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.