Zoro Homepage

Replacement Flag, PK 12

  • Mfr # FFB2YL

  • Zoro # G910769209


product price: $19.89
/pk 12, $1.66/ea

Key Features

Material
Vinyl
Color
Yellow
Overall Width
2 in
Compatible Manufacturer Part Number
FFB1YL
Overall Length
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFB2YL
Zoro #
G910769209
UPC #
710858004043
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Length
14 1/2 in

Details

Material
Vinyl
Color
Yellow
Item
Replacement Flag
Compatible Manufacturer Part Number
FFB1YL

Description

Replacement Flag, Color Yellow, Compatible Grainger Part Number 817JM10, Compatible Manufacturer Part Number FFB1YL, Material Vinyl, Overall Length 14 1/2 in, Overall Width 2 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.