Zoro Homepage

Resistance Tube

  • Mfr # xt3

  • Zoro # G610718606


product price: $20.19
/ea

Key Features

Color
Pink
Handle Material
Plastic
Resistance Weight Equivalent
30 lb
Band Material
Elastic
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
xt3
Zoro #
G610718606
UPC #
710858013939
Country of Origin
China

Dimensions

Overall Length
10 in
Band Diameter
3/8 in

Details

Color
Pink
Item
Exercise Resistance Band
Handle Material
Plastic
Resistance Weight Equivalent
30 lb
Band Material
Elastic
End Style
Handle
Swivel Handle
Swivel Handles

Description

Exercise Resistance Band, Band Diameter 3/8 in, Band Material Elastic, Color Pink, End Style Handle, Handle Material Plastic, Overall Length 10 in, Resistance Weight Equivalent 30 lb, Swivel Handle Swivel Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.