Resistance Tube
Mfr # xt5
Zoro # G110718632
product price: $21.59
/eaKey Features
Color
Orange
Band Material
Elastic
Handle Material
Plastic
Band Diameter
1/2 in
Swivel Handle
Swivel Handles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
xt5
Zoro #
G110718632
UPC #
710858030769
Country of Origin
China
Dimensions
Band Diameter
1/2 in
Overall Length
10 in
Details
Color
Orange
Item
Exercise Resistance Band
Band Material
Elastic
Handle Material
Plastic
Swivel Handle
Swivel Handles
End Style
Handle
Resistance Weight Equivalent
50 lb
Description
Exercise Resistance Band, Band Diameter 1/2 in, Band Material Elastic, Color Orange, End Style Handle, Handle Material Plastic, Overall Length 10 in, Resistance Weight Equivalent 50 lb, Swivel Handle Swivel Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.