Resistance Tube
Mfr # xt7
Zoro # G710718513
product price: $28.39
/eaKey Features
Color
Yellow
Overall Length
12 in
Band Diameter
1/2 in
Band Material
Elastic
End Style
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
xt7
Zoro #
G710718513
UPC #
710858030783
Country of Origin
China
Dimensions
Overall Length
12 in
Band Diameter
1/2 in
Details
Color
Yellow
Item
Exercise Resistance Band
Band Material
Elastic
End Style
Handle
Handle Material
Plastic
Resistance Weight Equivalent
70 lb
Swivel Handle
Swivel Handles
Description
Exercise Resistance Band, Band Diameter 1/2 in, Band Material Elastic, Color Yellow, End Style Handle, Handle Material Plastic, Overall Length 12 in, Resistance Weight Equivalent 70 lb, Swivel Handle Swivel Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.