Zoro Homepage

Resistance Tube

  • Mfr # xt8

  • Zoro # G710718506


product price: $27.59
/ea

Key Features

Color
Green
Band Diameter
9/16 in
Overall Length
12 in
Band Material
Elastic
Resistance Weight Equivalent
80 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
xt8
Zoro #
G710718506
UPC #
710858030790
Country of Origin
China

Dimensions

Band Diameter
9/16 in
Overall Length
12 in

Details

Color
Green
Item
Exercise Resistance Band
Band Material
Elastic
Resistance Weight Equivalent
80 lb
Swivel Handle
Swivel Handles
End Style
Handle
Handle Material
Plastic

Description

Exercise Resistance Band, Band Diameter 9/16 in, Band Material Elastic, Color Green, End Style Handle, Handle Material Plastic, Overall Length 12 in, Resistance Weight Equivalent 80 lb, Swivel Handle Swivel Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.