Resistance Tube
Mfr # xt9
Zoro # G510718515
product price: $27.99
/eaKey Features
Color
Blue
Band Material
Elastic
Overall Length
12 in
Resistance Weight Equivalent
90 lb
End Style
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
xt9
Zoro #
G510718515
UPC #
710858030806
Country of Origin
China
Dimensions
Overall Length
12 in
Band Diameter
9/16 in
Details
Color
Blue
Item
Exercise Resistance Band
Band Material
Elastic
Resistance Weight Equivalent
90 lb
End Style
Handle
Swivel Handle
Swivel Handles
Handle Material
Plastic
Description
Exercise Resistance Band, Band Diameter 9/16 in, Band Material Elastic, Color Blue, End Style Handle, Handle Material Plastic, Overall Length 12 in, Resistance Weight Equivalent 90 lb, Swivel Handle Swivel Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.