Retro Soccer Ball, Black & White - Size 4

  • Mfr # RETRO4

  • Zoro # G909139129


product price: $34.49
/ea

Key Features

Material
Thermoplastic Polyurethane (TPU)
Features
Machine Stitched, Butyl Bladder, Air Retention Bladder
Color
Black, White
Ball Diameter
8-1/4 in
Recommended Age
8 to 12 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RETRO4
Zoro #
G909139129
UPC #
710858027141
Country of Origin
China

Dimensions

Ball Diameter
8-1/4 in
Soccer Ball Size
4

Details

Material
Thermoplastic Polyurethane (TPU)
Features
Machine Stitched, Butyl Bladder, Air Retention Bladder
Color
Black, White
Item
Soccer Ball
Recommended Age
8 to 12 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.