
Rhino Elite Medicine Ball, 20lb, Blue
Mfr # PRM20
Zoro # G7144886
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Weight
20 lb
Core Material
Air
Weight Diameter
11 in
Product Type
Medicine Ball
Coating
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRM20
Zoro #
G7144886
UPC #
710858022078
Country of Origin
Thailand
Dimensions
Weight Diameter
11 in
Details
Color
Blue
Item
Medicine Ball
Weight
20 lb
Core Material
Air
Product Type
Medicine Ball
Coating
Rubber
Weight Shape
Round
Description
Medicine Ball, Product Type Medicine Ball, Color Blue, Handle Material Not Applicable, Weight 20 lb, Weight Diameter 11 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Rubber, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Air, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.