Rhino Elite Medicine Ball, 25lb, Green

  • Mfr # PRM25

  • Zoro # G7060396


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Weight
25 lb
Weight Shape
Round
Product Type
Medicine Ball
Coating
Rubber
Weight Diameter
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRM25
Zoro #
G7060396
UPC #
710858022085
Country of Origin
Thailand

Dimensions

Weight Diameter
11 in

Details

Color
Green
Item
Medicine Ball
Weight
25 lb
Weight Shape
Round
Product Type
Medicine Ball
Coating
Rubber
Core Material
Air

Description

Medicine Ball, Product Type Medicine Ball, Color Green, Handle Material Not Applicable, Weight 25 lb, Weight Diameter 11 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Rubber, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Air, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.