Rhino Elite Medicine Ball, 8lb, Green
Mfr # PRM8
Zoro # G7137070
product price:Â $65.69
/eaKey Features
Weight
8 lb
Weight Diameter
9 in
Product Type
Medicine Ball
Weight Shape
Round
Coating
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRM8
Zoro #
G7137070
UPC #
710858022023
Country of Origin
Taiwan, Province of China
Dimensions
Weight Diameter
9 in
Details
Color
Green
Item
Medicine Ball
Weight
8 lb
Product Type
Medicine Ball
Weight Shape
Round
Coating
Rubber
Core Material
Air
Description
Medicine Ball, Product Type Medicine Ball, Color Green, Handle Material Not Applicable, Weight 8 lb, Weight Diameter 9 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Rubber, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Air, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.