Rhino Promax Slam Workout Ball, 14", 10lb
Mfr # RPX10
Zoro # G7059361
product price:Â $52.59
/eaKey Features
Weight
10 lb
Coating
Vinyl
Weight Diameter
14 in
Weight Shape
Round
Core Material
Synthetic Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPX10
Zoro #
G7059361
UPC #
710858025697
Country of Origin
Pakistan
Dimensions
Weight Diameter
14 in
Details
Color
Green
Item
Medicine Ball
Weight
10 lb
Coating
Vinyl
Weight Shape
Round
Core Material
Synthetic Leather
Product Type
Medicine Ball
Description
Medicine Ball, Product Type Medicine Ball, Color Green, Handle Material Not Applicable, Weight 10 lb, Weight Diameter 14 in, Rack Height Not Applicable, Rack Width Not Applicable, Rack Depth Not Applicable, Coating Vinyl, Collar Diameter Not Applicable, Collar Material Not Applicable, Core Material Synthetic Leather, Weight Shape Round, Weight Width Not Applicable, Handle Diameter Not Applicable, Handle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.